KI - Intellect Wave™ Task Stools

KI - Intellect Wave™ Task Stools

KI Ergonomic Seating Features Clean, Visual Forms Create A Fresh, Modern Look.

Height adjustable task chair is used for teachers, classrooms or computer labs. Engineered to withstand tough classroom use. Elliptical tubing provides superior strength. Lightweight poly shells resist scratching, fading, chipping and denting. Poly shell seat and back has an easy-to-clean back. Back includes an integral handle. Seat and back are cushioned with padded fabric. Seat is height adjustable from 20-1/4" to 30-3/4"H. Includes 360 degree foot ring & 5 floor glides. 15 Year Limited Warranty.


COLOR
  • COLOR
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.235.48:46