Lyon® Clean Room Stools Are Made With Self-Skin Microcellular Seats To Prevent Dirt From Penetrating Foam.
Clean room stools are ideal for controlled, sterile environments such as laboratories, medical offices and more. Clean room stools are made using self-skinning microcellular upholstery. Pneumatic seat height adjustment from 19” to 27”. Adjustable 20” diameter chrome foot ring. Five-blade 24” diameter base made of polished aluminum features ESD glides to reduce dirt build-up. Standard Clean Room Chairs are made with a 16-1/2” square padded foam seat and 3” adjustable backrest depth. Deluxe Multi-Function Clean Room Chairs feature an extra-large contoured foam seat and a backrest angle adjustable to 20° and 5” height with convenient lock-down knobs. Optional Clean Room Casters available. Chairs are rated to 300 lb. capacity.
Lyon® - Clean Room Stools Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.