Lyon® - Polyurethane Upholstered Operational Seating Is Ideal For Use In Laboratories, Warehouses, Workshops And More.
Lyon® - Polyurethane Upholstered Operational Seating are constructed of a stable 5-blade 26" diameter molded nylon and webbed fiberglass reinforced base with polyurethane seats and backs for long lasting durability. Made specifically for easy versatility to suit all work surface heights. Pneumatic seat height adjustments from 19" to 27". Includes 20" diameter height-adjustable footring. Telescoping dust cover conceals lift for protection from dust and dirt buildup. Offers 300 lb. capacity. Standard Operational Stools feature 16-1/2" square padded foam seat with 3" back depth and height adjustment. Contoured Operational Stools with extra large contoured foam seat and adjustable backrest. Multi-Function Operating Stools provide adjustable seat tilt and backrest with independent levers. Contoured Trolley Stools made with 18" adjustable height tool tray. Available styles are Contoured Operational Chair, Contoured Trolley Chair, Multi-Function Operational Chair and Standard Operational Chair. Color is Black. Capacity is 300 lbs. Glides, Casters, Footrests, Welding Cover Overlays and Replacement Armrests also available in sizes for individual stool models.
Lyon® - Polyurethane Upholstered Operational Seating Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.