Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Workbench Legs, 34"D, Gray, 28-1/4" - 34-3/4"H

Rollover image to zoom in

Click image to enlarge

Penco Workbench Legs, 34"D, Gray, 28-1/4" - 34-3/4"H

Item #: WBB2055950

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Penco Workbench Legs, 34"D, Gray, 28-1/4" - 34-3/4"H

Penco Workbench Legs feature all welded 14 gauge steel construction. Appropriate for lean manufacturing.

Product Specifications

    • DEPTH INCHES34
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDPenco®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWorkbench Legs
    • GAUGE14
    • MANUFACTURERS PART NUMBER31097H-028 GRAY
    • HEIGHT INCHES (ADJUSTABLE LEG)28-1/4 - 34-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed