Midwest Folding - Training Tables Cantilever Style Series
Midwest Cantilever Style Series Training Tables Are Ideal For Training Rooms, Seminars, Lecture Halls And Offices.
Midwest Cantilever Style Series Training Tables are made with high pressure plastic laminate and phenolic sheet backing to prevent moisture penetration and provide long lasting durability. 5/8, 3/4 and 1 inch tops are made of Particleboard, MDF or Plywood and edged with a black Vinyl T-molding and supported by a 16 gauge, square corner steel frame to prevent corner breakage. Legs are 1-1/4 inch diameter steel tubing with a thermo-fused epoxy powder coating finish for added stability. Legs are braced with spring-bolt actuated mechanisms to provide easy set-up and breakdown. High impact plastic glides provide floor protection. Unobstructed knee space provides maximum seating capacity. Adjustable or Fixed height tables are available in 18 and 24 inch widths and 60, 72 and 96 inch lengths. Colors are Bannister Oak, Fusion Maple, Wild Cherry, Gray Glace and Walnut. 10 Year Warranty.
Midwest Folding - Training Tables Cantilever Style Series Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.