Harmony Collection Training & Meeting Tables

Harmony Collection Training & Meeting Tables

Storlie Training And Meeting Tables Are Used For Boardroom, Training And Seminar Environments.

Storlie Training And Meeting Tables are constructed with a commercial grade laminate surface, 3mm edge band and powder coated metal for long lasting durability. Classic styling provides flexibility to workplace. Four large tubular metal legs with leveling glides provide added support. Greenguard® Certified. ANSI/BIFMA Certified. Unassembled. Additional quantities are available. Types are Flex-Table with Modesty Panel and Flex Table w/o Modesty Panel. Sizes are 48 in. W x 24 in. D x 28 in. H, 60 in. W x 24 in. D x 28 in. H and 72 in. W x 24 in. D x 28 in. H. Top colors are Cherry and Espresso. Frame colors are Black and Silver. 10 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
TOP COLOR
  • TOP COLOR
FRAME COLOR
  • FRAME COLOR
COMPARE DIMENSIONS
DESCRIPTION W" L" H" TOP COLOR FRAME COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:25