Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vises


(174 Items)
Sub Category
Bench Vises (131)
Remove
Pow-R-Arm Work Positioners
Remove


      Items
Stool Pneumatic Height Adjustment Stool Pneumatic Height Adjustment
Polyurethane Spider Base Stool Polyurethane Spider Base Stool
Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 White Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 White



Pow-R-Arm Work Positioners
Pow-R-Arm Work Positioners Pow-R-Arm Work Positioners Are Ideal For A Variety Of Assembly Line Production Applications.

Mechanical Positioners are made from cast iron with all steel parts for lasting durability. Exceptionally fast on-off action. Features two mounting holes at the top. Hydraulic Positioners are hand-operated, self-contained and sealed with replaceable cups. Features hydraulic locking action. Junior Positioners are made from cast aluminum with steel parts. Fast on-off action with horizontal-moving lock handle. 3” diameter mounting pad with two 1/4-20 holes 180° apart. Four slotted equally-spaced 9/32” diameter mounting holes. Veep Positioners feature a cadmium-plated steel body with cast iron base. Horizontal handle is easily accessible and dwells below level of work. Four 1/4" diameter equally-spaced slotted mounting holes. Lifetime Limited Warranty.


Pow-R-Arm Work Positioners
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION CAPACITY (LBS) BASE DIAMETER BOLT CIRCLE (IN) EXTENDED HEIGHT (IN) IMAGE MODEL QTY PRICE
345, Midget Pow-R-Arm62-1/21-7/82-1/2
WBB503941 *$159.00
Veep203-3/43-3/84-1/4
WBB241928 *$199.00
Junior304-1/22-1/45
WBB241926 *$229.00
Mechanical705-15/16510-1/2
WBB241925 *$449.00
Hydraulic1505-7/8510-1/2
WBB241927 *$549.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)