Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vises


(174 Items)
Sub Category
Bench Vises (131)
Remove
Precision Vises
Remove


      Items
Stool Pneumatic Height Adjustment Stool Pneumatic Height Adjustment
Polyurethane Spider Base Stool Polyurethane Spider Base Stool
Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 White Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 White



Precision Vises
Precision Vises Precision Vises Are Ideal For A Variety Of Milling, Boring, Drilling And Shaping Applications.

Precision vises offer specialized features to suit a variety of specialized tasks. 2-Axis Angular Vises allow angles to be maintained while machining or shaping. Angular vices feature 360° swivel base and 90° tilting range with 90° vertical and 180° horizontal indexing. 3-Axis Tilting Vises features accurate indexing for 3-way angular work. Tilting vices feature 360° swivel base, 90° vertical indexing and 45° tilting range on either side. Milling Machine Vises are ideal for jig boring, grinding and shaping on a fully graduated 360° swivel base with no jaw tilt or lift. Universal Angling Vises are made specifically for holding work on surface grinders and precision micro boring machines. Three separate swivel movements are provided fully graduated. Self-Centering Vises provide fast automatic centering with only one machine setting, ideal for use with drilling or milling machines. Sine Vises feature a jaw that can open or close without unbolting from the work surface to maintain superior accuracy. Steel Vises are made with specially-treated alloy steel and heat-treated for hardness. Minute angle step of 0.2” allows very small angles to be set with ease of using standard gauge blocks. Screwless Vises feature a V-groove in sliding jaws to hold work securely and accurately. Drill Press Vises are built rugged with cross-patterned 90° V-grooves in the stationary jaw to accommodate round pieces horizontally or vertically. 2 Year Limited Warranty.


Precision Vises
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
Clear Filters
DESCRIPTION JAW WIDTH" JAW DEPTH" JAW OPENING" IMAGE MODEL QTY PRICE
Milling212
WBB241233 *$200.00
2 Axis Angular212
WBB241227 *$225.00
Drill Press41-1/44
WBB241936 *$239.00
Screwless213-1/8
WBB241238 *$269.00
3 Axis Tilting212
WBB241937 *$300.00
Screwless31-3/83-3/4
WBB241935 *$359.00
2 Axis Angular31-5/163
WBB241231 *$362.50
Milling41-1/24
WBB241240 *$425.00
Self Centering41-1/24
WBB241933 *$431.25
2 Axis Angular41-1/24
WBB241232 *$450.00
Steel2-3/41-9/163
WBB241236 *$549.00
3 Axis Tilting31-5/163
WBB241239 *$550.00
Milling61-3/46
WBB241234 *$650.00
2 Axis Angular51-3/45
WBB241235 *$650.00
Sine2-3/41-9/163-3/4
WBB241229 *$699.00
3 Axis Tilting41-1/24
WBB241230 *$700.00
2 Axis Angular61-3/46
WBB241228 *$812.50
3 Axis Tilting51-3/45
WBB241237 *$825.00
3 Axis Tilting61-3/46
WBB241934 *$1,000.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)