Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts.
Welcome to Global Industrial
Shop Online Or Call
1.888.978.7759
Site Map
|
Home
|
My Account
|
My Cart
|
Order Status
|
Log On
|
Retrieve Quote
|
Help
Advanced Search
In
All Products
Ashtrays, Smoke Shelters
Audio Visual
Bins, Totes & Containers
Bulk Racks
Cabinets
Casters
Chairs
Computer Furniture
Conveyors
Crowd & Traffic Control
Desks & Desk Collections
Dock & Truck Equipment
Drum & Barrel
Fans & Air Conditioners
File Cabinets & Bookcase
Floor Care Machines
FoodService
Forklifts & Attachments
Garbage Can & Recycling
Generators
HVAC
Hand Trucks & Dollies
Hoists & Cranes
Janitorial
Ladders
Lift Trucks
Lighting
Lockers
Maintenance
Mats & Carpets
Metal Fabrication
Office Equip & Supplies
Outdoor Furniture & Eq
Packaging Supplies
Packaging Tape
Paint & Accessories
Pallet Rack & Mezzanines
Pallet Trucks & Jacks
Pallets
Partitions
Platform Trucks
Plumbing
Safety & Security
Safety Cans & Gas Tanks
Scales
Scissor Lifts & Tables
Shelving
Shop Desks
Stock & Medical Carts
Stools
Strapping Equip
Stretch Wrap
Tables & Benches
Trucks & Carts
Wire Shelving
Woodworking
Work Benches
TOP CATEGORIES
In This Category
Floor & Jib Cranes
Gantry Cranes
Hoists - Electric & Air Powered
Hoists - Manual Chain & Lever
I Beam Trolleys - Manual, Electric & Air Powered
Lifting Attachments
Load Lifting Magnets
Overhead Crane & Hoist Pallet Lifters
Pickup Truck Jib Cranes
Reversed Boom Cranes
Slings & Lifting Straps
Wall Mount Jib Cranes
Winches
Ashtrays, Smoke Shelters
Audio Visual
Bins, Totes & Containers
Bulk Racks
Cabinets
Casters
Chairs
Computer Furniture
Conveyors
Crowd & Traffic Control
Desks & Desk Collections
Dock & Truck Equipment
Drum & Barrel
Fans & Air Conditioners
File Cabinets & Bookcase
Floor Care Machines
FoodService
Forklifts & Attachments
Garbage Can & Recycling
Generators
HVAC
Hand Trucks & Dollies
Hoists & Cranes
Janitorial
Ladders
Lift Trucks
Lighting
Lockers
Maintenance
Mats & Carpets
Metal Fabrication
Office Equip & Supplies
Outdoor Furniture & Eq
Packaging Supplies
Packaging Tape
Paint & Accessories
Pallet Rack & Mezzanines
Pallet Trucks & Jacks
Pallets
Partitions
Platform Trucks
Plumbing
Safety & Security
Safety Cans & Gas Tanks
Scales
Scissor Lifts & Tables
Shelving
Shop Desks
Stock & Medical Carts
Stools
Strapping Equip
Stretch Wrap
Tables & Benches
Trucks & Carts
Wire Shelving
Woodworking
Work Benches
Rebates
Extended Service Plan
NEWSLETTER
Enter your email address & receive our Newsletter.
Global @ccess
Free Catalog
Inventory Clearance
Affiliate Program
Can't Find It?
GlobalIndustrial.com
>
Garbage Can & Recycling
>
Gantry Cranes
Steel Gantry Crane Adjustable Height 4000 Lb. Capacity
Be the first to review this product
Availability:
Usually ships in 12 to 15 days
Stock No:
WB241331
Our Price:
$1,831.00
Quantity:
Product Information
ADJUSTABLE HEIGHT STEEL GANTRY CRANE
Industrial Gantry Crane is designed to be portable with or without load and offers more flexibility than permanent cranes. I-beam mounting plate design offers quick set-up. Heavy duty steel construction with chip-resistant enamel finish is ideal for warehouse or machine shop, indoor or outdoor. Four 8" phenolic wheel 4-position swivel lock casters ease movement between work areas. Telescopes in 6" height increments using forklift or with optional lever ratchets for one-person adjustment.
**Height is measured from underside of I-Beam to Floor
NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.
Steel Gantry Crane Adjustable Height 4000 Lb. Capacity
Product Specifications
WIDTH FEET
15
HEIGHT MAXIMUM
14'
HEIGHT MINIMUM
8'6"
CAPACITY LBS
4000
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BASE DIMENSION INCHES
90"
CONSTRUCTION
Steel
FLANGE WIDTH INCHES
4
I-BEAM HEIGHT INCHES
8
TYPE
Adjustable Height
USABLE WIDTH FEET
14
May We Suggest
Pair Of Lever Ratchets For Adjustable Height Steel Gantry Cranes
Allows one-person adjustment. Fits all adjustable height models.
From $83.95
QTY:
I Beam Trolley 4,000 Pound Capacity
I-Beam Trolley adjusts to fit width of beam from 3" to 6-1/2". This hoist trolley features a self-aligning frame and ball bearing wheels. Beam trolley can be used on a straight or curved track.
From $139.95
QTY:
Manual Chain Hoist 10 Foot Lift 4,000 Pound Capacity
This chain hoist trolley includes a drop forge steel swivel hook with safety latch. Portable hoists have a hardened steel load chain for long life. The lubrication free load brake of this manual hoist offers positive load control.
From $89.95
QTY:
Coffing Little Mule Electric Chain Hoist With Chain Container 4000 Lb. Capacity
Industrial-duty (H3 class) rated electric hoist reduces manual labor. This chain hoist has a magnetic, high torque motor brake that ensures positive load hold and instantaneous stops. Lifetime Warranty.
From $1,976.00
QTY:
Coffing Electric Chain Hoist With Chain Container 500 Lb. Capacity
Compact, lightweight electric hoist is ideal for intermittent lifting of loads. This Coffing hoist features an electromagnetic brake for positive stopping and a 1/6 H.P. motor that is thermally protected to help prevent overheating.
From $649.00
QTY:
Jet Electric Trolley 1/2 Ton, 1 Phase 115/230v
Quickly moves loads along I-Beams with the push of a button. Adjustable trolleys fit various size I-beams and wide flange beams.
From $839.00
QTY:
Magnetic Load Lifter & Lift Magnet 5"L X 2-1/2"W X 6-1/2"H
Lift Magnets are designed to provide a lightweight, cost-effective means of transporting ferrous material.
From $152.95
QTY:
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.
Be the first to share your opinion on this product.
Also Available In: Garbage Can & Recycling
Floor & Jib Cranes
Gantry Cranes
Hoists - Electric & Air Powered
Hoists - Manual Chain & Lever
I Beam Trolleys - Manual, Electric & Air Powered
Lifting Attachments
Load Lifting Magnets
Overhead Crane & Hoist Pallet Lifters
Pickup Truck Jib Cranes
Reversed Boom Cranes
Slings & Lifting Straps
Wall Mount Jib Cranes
Winches
The high quality,
low cost leader.
Shop With Confidence - 30 Day Satisfaction Guarantee
Affiliate Program
|
Site Map
|
Privacy Policy
|
Terms & Conditions
|
Careers
|
Contact Us
Powered By
ProfitCenter Software
Copyright © 2007 by Global Equipment Company Inc. All Rights Reserved. .82