Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!
Global Industrial Equipment
Log On   | Retrieve Quote  | Sitemap Sitemap
Velaro Live Help
View Cart Cart Your Account Your Account Check Out Check Out Order Status Order Status Help Help
Material Handling
Storage & Shelving
Work Benches
Packaging
Furniture & Office
FoodService
Janitorial
Maintenance
HVAC
Electrical
Plumbing
Safety
Search: GO
Now Browsing
Material Handling
Casters
Conveyors
Dock & Truck Equipment
Drum & Barrel
Forklifts & Attachments
Hand Trucks & Dollies

Hoists & Cranes

 >

Beam Clamps

 >

Cranes-Floor & Jib

 >

Cranes-Gantry

 >

Cranes-Overhead & Hoist Pallet Lifters

 >

Cranes-Pickup Truck Jib

 >

Cranes-Portable Trailer

 >

Cranes-Reversed Boom

 >

Cranes-Wall Mount Jib

 >

Hoists-Electric & Air Powered

 >

Hoists-Manual Chain & Lever

 >

Lifting-Attachments

 >

Lifting-Load Magnets

 >

Lifting-Slings & Straps

 >

Trolleys-Manual, Electric & Air Powered

 >

Winches

Ladders
Lift Trucks
Machinery Guards
Maintenance & Service Carts
Pallet Trucks & Jacks
Platform Trucks
Scales
Scissor Lifts & Lift Tables
Trucks & Carts
Wire Mesh Partitions
   
Global @ccess
Inventory Clearance
Shipping & Returns
Affiliate Program
Can't Find It?
Rebate Center
Extended Service Plan
Contact Us
Need Assistance?  Call Us - 1.888.978.7759

sign up
  Aluminum Gantry Crane Adjustable Height - Pneumatic Casters - 1,500 Lb. Capacity
Aluminum Gantry Crane Adjustable Height - Pneumatic Casters - 1,500 Lb. Capacity Aluminum Gantry Crane Adjustable Height - Pneumatic Casters - 1,500 Lb. Capacity
see additional photos
Email This Page Printer Friendly Version
  Availability:   Usually ships in 10 to 13 days
  Stock No:   WB241361
Our Price:     $2,341.00
Quantity:
Product Information
Photo Gallery
ALUMINUM GANTRY CRANE

High-strength, corrosion resistant all-Aluminum Gantry Crane is ideal for use outdoors or in wet environments. Lightweight construction allows movement with or without load and height adjustment in 6" increments without the use of a forklift. Pin connectors and I-Beam mounting plate allow single person set up and disassembles in minutes. Includes 2 straps to transport in one neat package. 54" Base Depth with four 4-position swivel lock full pneumatic wheels which are suitable for dirt or gravel surfaces.

**Height is measured from underside of I-Beam to Floor

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.

Write A Review
 Product Specifications
WIDTH FEET 8
HEIGHT MAXIMUM 10'2"
HEIGHT MINIMUM 7'8"
CAPACITY LBS 1500
COLOR FINISH Gray
ASSEMBLY Unassembled
BASE DIMENSION INCHES 54"
CONSTRUCTION Aluminum
FLANGE WIDTH INCHES 3-3/4
I-BEAM HEIGHT INCHES 6
MODEL 241361
USABLE WIDTH FEET 7
WEIGHT LBS 192
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.
Write A Review

Help us continuously improve by reporting any errors or omissions on this page including:

  Incorrect or confusing information
  Misspellings or bad grammar
  Page not loading correctly or generating an error
  I didn't find what I was looking for
  Other
Please provide an example of any missing or incorrect information.
Comments:
Email Address:
If you need immediate assistance, please call 1-888-978-7759 .
sign up
Subtotal: $0.00

Your shopping cart is empty.
VIEW CART PRINT CART
CHECKOUT
Multiple Items
Qty. Item#
ADD TO YOUR ORDER
May We Suggest
   
I Beam Trolley 2,000 Pound Capacity
I-Beam Trolley adjusts to fit width of beam from 2-1/2-5-1/2”. This hoist trolley features a ...
Qty: 
ADD TO CART

Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity
This chain hoist trolley includes a drop forge steel swivel hook with safety latch. Portable hoists ...
Qty: 
ADD TO CART

Coffing Electric Chain Hoist With Chain Container 500 Lb. Capacity
Compact, lightweight electric hoist is ideal for intermittent lifting of loads. This Coffing hoist ...
Qty: 
ADD TO CART

Coffing Little Mule Electric Chain Hoist With Chain Container 2000 Lb. Capacity
Industrial-duty (H3 class) rated electric hoist reduces manual labor. This chain hoist has a ...
Qty: 
ADD TO CART

Jet Electric Trolley 1/2 Ton, 1 Phase 115/230v
Quickly moves loads along I-Beams with the push of a button. Adjustable trolleys fit various size ...
Qty: 
ADD TO CART

Magnetic Load Lifter & Lift Magnet 5"L X 2-1/2"W X 6-1/2"H
Lift Magnets are designed to provide a lightweight, cost-effective means of transporting ferrous ...
Qty: 
ADD TO CART

  Copyright © 2009 by Global Equipment Company Inc. All Rights Reserved.
Click to verify BBB accreditation and to see a BBB report. Shop With Confidence - 30 Day Satisfaction Guarantee
Affiliate Program | Privacy Policy | Terms & Conditions | Careers | Contact Us
/.86