Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!
Global Industrial Equipment
Log On   | Retrieve Quote  | Sitemap Sitemap
Velaro Live Help
View Cart Cart Your Account Your Account Check Out Check Out Order Status Order Status Help Help
Material Handling
Storage & Shelving
Work Benches
Packaging
Furniture & Office
FoodService
Janitorial
Maintenance
HVAC
Electrical
Plumbing
Safety
Search: GO
Now Browsing
Material Handling
Casters
Conveyors
Dock & Truck Equipment
Drum & Barrel
Forklifts & Attachments
Hand Trucks & Dollies

Hoists & Cranes

 >

Beam Clamps

 >

Cranes-Floor & Jib

 >

Cranes-Gantry

 >

Cranes-Overhead & Hoist Pallet Lifters

 >

Cranes-Pickup Truck Jib

 >

Cranes-Portable Trailer

 >

Cranes-Reversed Boom

 >

Cranes-Wall Mount Jib

 >

Hoists-Electric & Air Powered

 >

Hoists-Manual Chain & Lever

 >

Lifting-Attachments

 >

Lifting-Load Magnets

 >

Lifting-Slings & Straps

 >

Trolleys-Manual, Electric & Air Powered

 >

Winches

Ladders
Lift Trucks
Machinery Guards
Maintenance & Service Carts
Pallet Trucks & Jacks
Platform Trucks
Scales
Scissor Lifts & Lift Tables
Trucks & Carts
Wire Mesh Partitions
   
Global @ccess
Inventory Clearance
Shipping & Returns
Affiliate Program
Can't Find It?
Rebate Center
Extended Service Plan
Contact Us
Need Assistance?  Call Us - 1.888.978.7759

sign up
  Coffing Little Mule Electric Chain Hoist With Chain Container 2000 Lb. Capacity
Email This Page Printer Friendly Version
  Availability:   Usually ships in 10 to 13 days
  Stock No:   WB909102
Our Price:     $1,665.00
Quantity:
Product Information
COFFING/LITTLE MULE HEAVY DUTY ELECTRIC CHAIN HOIST

Industrial duty (H3 class) rated electric hoist reduces manual labor. Lifetime Warranty. Transmission gears operate in oil bath in lightweight aluminum housing. 24 volt station has internal strain relief. Adjustable limit switch regulates travel. Magnetic, high torque motor brake ensures positive load hold and instantaneous stops. Rigid top hook suspension, safety latch swivel chain and 5 pocket load sheave. Slip clutch provides overload protection. Control cord is 4' shorter than lift. 115V single phase TENV motor with solid state electronics. Chain container included. Other hoists are available; call for information.

Write A Review
 Product Specifications
CAPACITY LBS 2000
COLOR FINISH Red
ASSEMBLY Assembled
CONSTRUCTION Aluminum
CONTROL CORD LENGTH FEET 6
HEAD ROOM INCHES 20
HORSEPOWER 1
LIFT FEET 10
LIFT SPEED FEET PER MINUTE 16
VOLTAGE 115V, 1-Phase
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.
Write A Review

Help us continuously improve by reporting any errors or omissions on this page including:

  Incorrect or confusing information
  Misspellings or bad grammar
  Page not loading correctly or generating an error
  I didn't find what I was looking for
  Other
Please provide an example of any missing or incorrect information.
Comments:
Email Address:
If you need immediate assistance, please call 1-888-978-7759 .
sign up
Subtotal: $0.00

Your shopping cart is empty.
VIEW CART PRINT CART
CHECKOUT
Multiple Items
Qty. Item#
ADD TO YOUR ORDER
May We Suggest
   
Magnetic Load Lifter & Lift Magnet 5"L X 2-1/2"W X 6-1/2"H
Lift Magnets are designed to provide a lightweight, cost-effective means of transporting ferrous ...
Qty: 
ADD TO CART

I Beam Trolley 2,000 Pound Capacity
I-Beam Trolley adjusts to fit width of beam from 2-1/2-5-1/2”. This hoist trolley features a ...
Qty: 
ADD TO CART

Web Sling 1 Ply Eye & Eye 3 Feet Long 3 Inches Wide
Eye & Eye style slings have Type 3 (flat eyes) that are easy to rig and remove from under loads. ...
Qty: 
ADD TO CART

  Copyright © 2009 by Global Equipment Company Inc. All Rights Reserved.
Click to verify BBB accreditation and to see a BBB report. Shop With Confidence - 30 Day Satisfaction Guarantee
Affiliate Program | Privacy Policy | Terms & Conditions | Careers | Contact Us
/.82