Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!
Global Industrial Equipment
Log On   | Retrieve Quote  | Sitemap Sitemap
Velaro Live Help
View Cart Cart Your Account Your Account Check Out Check Out Order Status Order Status Help Help
Material Handling
Storage & Shelving
Work Benches
Packaging
Furniture & Office
FoodService
Janitorial
Maintenance
HVAC
Electrical
Plumbing
Safety
Search: GO
Now Browsing
Material Handling
Casters
Conveyors
Dock & Truck Equipment
Drum & Barrel
Forklifts & Attachments
Hand Trucks & Dollies
Hoists & Cranes
Ladders
Lift Trucks
Machinery Guards
Maintenance & Service Carts
Pallet Trucks & Jacks
Platform Trucks

Scales

 >

Dynamometers

 >

Scales-Counting

 >

Scales-Crane & Hanging

 >

Scales-Floor

 >

Scales-Pallet & Truck

 >

Scales-Postal

 >

Scales-Price & Portion

 >

Scales-Shipping & Receiving

Scissor Lifts & Lift Tables
Trucks & Carts
Wire Mesh Partitions
   
Global @ccess
Inventory Clearance
Shipping & Returns
Affiliate Program
Can't Find It?
Rebate Center
Extended Service Plan
Contact Us
Need Assistance?  Call Us - 1.888.978.7759

sign up
  Pallet Scale 60x60 5000 Lbs W/Standard Display
Low Profile Pallet Scale Pallet Scale with Standard Display Low Profile Pallet Scale - Rugged Steel Diamond Plate Surface Low Profile Pallet Scale - Internal AC Power Supply
see additional photos
Email This Page Printer Friendly Version
  Availability:   Usually ships in 2 to 5 days
  Stock No:   WB253228P
Our Price:     $1,269.00
Protect Your Investment  Description of Coverage
Quantity:
Product Information
Photo Gallery
 Warranty
Low Profile Pallet Scale
Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 3.1" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Standard ABS plastic indicator case features 0.6" LED display, wall-mount, AC power supply with 6 ft. cord and 15 ft. cable to connect scale to indicator.

Write A Review
 Product Specifications
LENGTH INCHES 60
WIDTH INCHES 60
CAPACITY LBS 5000
COLOR FINISH Powder-coat paint
ASSEMBLY Assembled
CONSTRUCTION Steel
GRADUATION 1 lb
MODEL 253228P
TYPE Standard Display
WEIGHT LBS 485
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.
Write A Review

Help us continuously improve by reporting any errors or omissions on this page including:

  Incorrect or confusing information
  Misspellings or bad grammar
  Page not loading correctly or generating an error
  I didn't find what I was looking for
  Other
Please provide an example of any missing or incorrect information.
Comments:
Email Address:
If you need immediate assistance, please call 1-888-978-7759 .
sign up
Subtotal: $0.00

Your shopping cart is empty.
VIEW CART PRINT CART
CHECKOUT
Multiple Items
Qty. Item#
ADD TO YOUR ORDER
May We Suggest
   
Pallet Scale Ramp 60x36
Pallet scale ramp provides easy access to pallet scale. Constructed of steel and measures 60"W x ...
Qty: 
ADD TO CART

Best Value Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 X 48
Durable and economical, this pallet truck offers the best value for your material handling needs. ...
Qty: 
ADD TO CART

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity
This scale pallet truck quickly verifies inbound and outbound freight! Versatile scale pallet jack ...
Qty: 
ADD TO CART

Nestable Shipping Plastic Pallet 2000 Lb. Capacity
This Nestable plastic pallet has a 2000 lb capacity. Plastic pallets feature USDA approved 100% ...
Qty: 
ADD TO CART

  Copyright © 2009 by Global Equipment Company Inc. All Rights Reserved.
Click to verify BBB accreditation and to see a BBB report. Shop With Confidence - 30 Day Satisfaction Guarantee
Affiliate Program | Privacy Policy | Terms & Conditions | Careers | Contact Us
/.82