Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB641890

Global Industrial™ Auto Ride-On Floor Sweeper Scrubber, 44" Cleaning Path

Product Description
✓ Delivers the combined functionality of a sweeper & a floor scrubber in a single machine
✓ Magnetic bar collects loose nuts, bolts, nails, & more
✓ Includes an onboard high-pressure sprayer & a full tool kit for low-impact cleaning

Quickly clean large areas with the Global Industrial™ Auto Ride-On Floor Sweeper Scrubber. Built for efficiency, this 2-in-1 machine combines the functionality of a sweeper and the cleaning power of a floor scrubber in a single unit for a deeper, more thorough clean. Its magnetic bar collects metal debris to prevent damage to the machine, while the dust suppression system stops dust from becoming airborne during operation, reducing wear & tear. This unit features an onboard high-pressure sprayer, a built-in vacuum tool kit for hard-to-reach places, and a solution tank with a quick-connect fitting that cuts off the water hose when it is done filling.

Best for use in warehouses, distribution centers, and other large facilities, this sweeper scrubber is powered by maintenance-free AGM batteries, has a 4-hour runtime, and provides operators with a 44"W cleaning path with a coverage rate of 130,000 sq. ft. per hour. For operator safety, this machine is equipped with a blue safety light, a strobe light, a seat belt, a pressure-sensitive seat, and a backup camera with a video display that helps eliminate blind spots.

  • Water-fill cap with quick-connect fitting & auto shut-off valve
  • 16 gal. debris hopper, 87 gal. solution tank, & 92-1/2 gal. recovery tank
  • Features an extension hose, dual vacuum wands, a set of brushes, a squeegee, & a squeegee assembly
  • Impact-resistant housing
  • AGM battery fully charges in 6 hours
  • Includes batteries & charger
  • PROMOTIONAL PRICE
    $33,999.00

    was $39999.00
    Save $6000.00 (15%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length108 in
    Width57 in
    Height61-1/2 in
    Weight2645 lbs
    Water Lift74 in
    Cleaning Width44 in
    Pad Pressure170 lbs
    Squeegee Width57 in
    Turning Radius46 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity87.2 gal
    Cleaning Capacity130,000 ft²/hr
    Power SourceBattery
    Wattage7315 W
    Manufacturers Part Number641890
    Recovery Tank Capacity92.5 gal
    Battery Run Time4 hr
    Speed8 mph
    BrandGlobal Industrial
    RPM175 rpm
    TypeRide-On Automatic Battery Floor Sweeper Scrubber
    Vacuum Motor2*0.8 HP
    ColorGray/Blue
    Battery Recharge Time6 hr
    Drive SystemTraction Drive
    BatteriesAGM 12*6V/200Ah
    Decibels75
    Hopper Capacity16
    Brush Motor RPM175 rpm

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL/cETL charger