Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic X 12' Wall Molding 390-07, Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Classic X 12' Wall Molding 390-07, Black

Item #: WBB873026

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Accessories
Classic X 12' Wall Molding 390-07, Black



Features

  • Hot-dipped galvanized steel web
  • Powder coated for corrosion resistance
  • Case Qty: 20


Product Specifications

    • BRANDClassic X
    • DESCRIPTIONClassic X 12' Wall Molding
    • LENGTH INCHES144
    • WIDTH INCHES15/16
    • HEIGHT INCHES3/4
    • THICKNESS INCHES3/4
    • MANUFACTURERS PART NUMBER390-07
    • MATERIALHot-Dipped Galvanized Steel
    • PACKAGE QTY20
    • COLORBlack
    • WARRANTY25 Year
    • MOUNTING STYLESuspended

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!