Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Model Shown in White

Ceiling Max 2' Cross Tee 120-07, Satin Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Ceiling Max 2' Cross Tee 120-07, Satin Black

Item #: WBB872995

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.80 Save up to 22%
Price: $113.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ceiling Max 2' Cross Tee 120-07, Satin Black



Features

  • Direct-mount ceiling grid system
  • Saves up to 6" of ceiling height
  • Class A fire rated
  • Case Qty: 60


Product Specifications

    • BRANDCeiling Max
    • DESCRIPTIONCeiling Max 2' Cross Tee
    • LENGTH INCHES23
    • WIDTH INCHES15/16
    • HEIGHT INCHES15/16
    • THICKNESS INCHES15/16
    • MANUFACTURERS PART NUMBER120-07
    • MATERIALVinyl
    • PACKAGE QTY60
    • COLORSatin Black
    • WARRANTY25 Year
    • MOUNTING STYLESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:23