Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

100% Waterproof & Washable

Genesis Classic Pro PVC Ceiling Tile 750-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Genesis Classic Pro PVC Ceiling Tile 750-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

Item #: WBB872975

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Genesis Classic Pro PVC Ceiling Tile 750-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

Features
  • PVC Ceiling Tiles 100% Waterproof and Washable
  • Class "A" fire rated
  • USDA compliant
  • Stain Resistant
  • Case Qty: 12


Product Specifications

    • BRANDGenesis
    • DESCRIPTIONGenesis Standard
    • MODELClassic Pro
    • LENGTH INCHES23-3/4
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES5/32
    • THICKNESS INCHES5/32
    • MANUFACTURERS PART NUMBER750-00
    • MATERIALPVC
    • PACKAGE QTY12
    • COLORWhite
    • WARRANTY25 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!