Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

100% Waterproof & Washable

Genesis Contour Revealed Edge PVC Ceiling Tile 780-00, Waterproof & Washable, 2'L X 2'W, White

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Genesis Contour Revealed Edge PVC Ceiling Tile 780-00, Waterproof & Washable, 2'L X 2'W, White

Item #: WBB872989

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.84 Save up to 10%
Price: $116.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Genesis Contour Pro Revealed Edge PVC Ceiling Tile 780-00, Waterproof & Washable, 2'L X 2'W, WHT



Features

  • PVC Ceiling Tiles 100% Waterproof and Washable
  • Class "A" fire rated
  • USDA compliant
  • Stain Resistant
  • Case Qty: 12


Product Specifications

    • BRANDGenesis
    • DESCRIPTIONGenesis Standard
    • MODELContour Pro
    • LENGTH INCHES23-3/4
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES5/32
    • THICKNESS INCHES5/32
    • MANUFACTURERS PART NUMBER780-00
    • MATERIALPVC
    • PACKAGE QTY12
    • COLORWhite
    • WARRANTY25 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:24