Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diedrich 101G Restoration Cleaner, 5 Gallon

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Diedrich 101G Restoration Cleaner, 5 Gallon

Item #: WBB870243

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $74.95
Product Information
Product Q&A
Diedrich 101G Restoration Cleaner, 5 Gallon

101G Granite, Terra Cotta and Brick is formulated to inhibit the rust discoloration and common yellowing caused by moisture in granite.

Advantages:

  • Guarantees a natural white appearance and crystal highlight of the stone surface
  • Meets preservation guidelines for detergent masonry cleaners
  • Works well on easy to clean face brick, glazed tile, granite & terra cotta
Limitations:

  • Not for use on polished granite or marble stone
Suggested Dilution Rates:

  • 1 Part Product
  • Up to 10 parts water, depending on degree of accumulated dirt and method of application and rinse
Typical Coverage Rates:

  • 1 gal of product cleans approximately 150-200 sq. ft of surface

Documents are in PDF format

Product Specifications

    • BRANDDiedrich Technologies, Inc.
    • SERIES101G
    • GALLON CAPACITY5
    • DISCLAIMERUse all products as directed per Technical Data sheets
    • TYPERestoration Cleaner
    • MANUFACTURERS PART NUMBERDT-101G-5
    • SQ FT PER 1 GAL150 to 200
    • WEIGHT LBS55
    • RECOMMENDED SURFACESEasy-to-Clean Face Brick, Granite, Terra Cotta & Brick
    • REMOVESRust Discoloration & Yellowing Caused by Excessive Moisture Exposure
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.