Sprayon LU701 Food Grade Machinery Oil, 10 oz. Aerosol Can - s00700000 - Pkg Qty 12
See all 38 items in product family

Sprayon LU701 Food Grade Machinery Oil, 10 oz. Aerosol Can - s00700000 - Pkg Qty 12

Item #: WBB49970

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.10 each

Sold in packages of 12

Price: $109.20
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU701 Food Grade Machinery Oil, 10 oz. Aerosol Can - s00700000

LU700 Food Grade Machinery Oil penetrates and loosens dirt, scale, and corrosion. Provides effective lubrication to free up rusted or corroded parts. NSF H1 rated for use in federally inspected meat and poultry plants.
  • NSF reg. no. 115093; H1 rated
  • Economical, general-purpose lubricant
  • Penetrates and loosens rust, dirt, scale and corrosion
  • Non-silicone formula is excellent for use in areas where silicone overspray might interfere with carton sealing or capping operations
  • Virtually odorless, tasteless and colorless
  • Non-flammable propellant
  • Meets FDA regulation 12.878, 178.3620, and 573.680
Recommended Uses: Bottle and carton filling machinery, valves, pistons, rollers, stainless steel pumps, chain drive belts, paste and sauce fillers, cams on rotary-type fillers, mixers and conveyors.

Product Specifications

    • COLORN/A
    • BRANDSprayon
    • MANUFACTURERS PART NUMBERs00700000
    • PACKAGE QUANTITY12
    • SIZE10 oz.
    • SIZE TYPEBottle
    • TYPEFood Grade Machinery Oil
    • NSF RATINGH1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!