Superior Graphite 33208 - SLIP Plate® #3, 5 Gallon Pail
See all 22 items in product family

Superior Graphite 33208 - SLIP Plate® #3, 5 Gallon Pail

Item #: WBB513736

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 314.95
Product Information
Customer Review
Product Q&A
Accessories
Fast drying, graphite film coating . Can be sprayed using conventional spray equipment. Reduces wear, and sliding friction problems. Will not attract and trap dust, dirt or grit. Extreme temperature environments do not affect performance. SLIP Plate® No. 3 provides lasting protection from rain, snow, and mud, helping to reduce the development of rust and corrosion. Common applications are: grain wagons, dump trucks, gravity bins, corn picker heads, dust collectors, augers, chutes and slides. SLIP Plate® products cannot be shipped via air transportation.

Product Specifications

    • BRANDSuperior Graphite
    • DESCRIPTIONSLIP Plate® #3
    • MANUFACTURERS PART NUMBER45537
    • PACKAGE QUANTITY1
    • SIZE5 gal.
    • SIZE TYPEPail
    • WEIGHT48
    • UNIT OF MEASUREEA
    • DISTRIBUTOR PART NUMBER45537

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!