Sprayon LU200 Dry Film Moly Lubricant, 11 oz. Aerosol Can - s00200000 - Pkg Qty 12
See all 29 items in product family

Sprayon LU200 Dry Film Moly Lubricant, 11 oz. Aerosol Can - s00200000 - Pkg Qty 12

Item #: WBB49962

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 12

Price: $86.40
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU200 Dry Film Moly Lubricant, 11 oz. Aerosol Can - s00200000

LU200 Dry Film Moly Lubricant is a high solids, molybdenum disulfide coating that withstands high pressures. This product bonds to all clean surfaces that are not adversely affected by alcohol or aromatic hydrocarbons, such as toluene or xylene.
  • NSF reg. no. 131583; H2 rated
  • Penetrates pores of substrate and bonds to surface for long-lasting lubrication
  • High-pressure, high-solids molybdenum disulfide coating
  • Withstands pressures up to 50,000 psi
  • Air dries in 5-10 minutes; cures in 2 hours at room temperature
  • Maintains effectiveness under high temperatures (650°F constant and 750°F intermittent)
  • Non-conductive
  • Equipped with EZ TOUCH® Standard Nozzle
  • Coefficient of friction is .23 per ASTM D4518
  • Works as a boundary lube as cold as -200°F
Recommended Uses: Assembly and run-in lubrication, automotive and industrial gaskets, sliding surfaces and gears, chutes and bins, bearings, chain drives, intricate mechanisms, vending machines, parking meters, roller chains and conveyor belts where heat is present.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONDry Film Moly Lubricant
    • MANUFACTURERS PART NUMBERs00200000
    • PACKAGE QUANTITY12
    • SIZE11 oz.
    • SIZE TYPEAerosol
    • NSF RATINGH2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!