Sprayon LU708 High Performance Dry Lubricant, 10 oz. Aerosol Can - s00708000 - Pkg Qty 12
See all 29 items in product family

Sprayon LU708 High Performance Dry Lubricant, 10 oz. Aerosol Can - s00708000 - Pkg Qty 12

Item #: WBB49977

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 12

Price: $72.00
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU708 High Performance Dry Lubricant, 10 oz. Aerosol Can - s00708000

LU708 High Performance Dry Lubricant is a clean, non-oily, non-staining, versatile dry lubricant that functions form -40°F to + 572°F. It is clean, chemically inert formula that dries quickly to a white film to show coverage. This product does not contain silicone or chlorinated solvents. The extremely low coefficient of friction makes it a superb lubricant where low speeds and light loads are involved. It has great anti-stick properties for an effective release on die casts and injection molds.
  • Dry, non-oily, non-staining lubricant
  • Produces an extremely low static coefficient of friction (.02 to .04), making it ideal where low speeds and light loads are involved
  • Dries quickly to a white, chemically inert film
  • Excellent for use in textile industries
  • Effective from -40°F to +572°F
  • Resists most solvents
Recommended Uses: Metal extrusions, munitions, locks and catches, window guides, synthetic fibers, machine parts, cord, twine or rope, leather drawers, hinges, paper, glass, elastomers and some plastics. Use as release agent on conveyor belts, chutes and slides, industrial blenders, tanks, bins and spray booths.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONHigh Performance Dry Lubricant
    • MANUFACTURERS PART NUMBERs00708000
    • PACKAGE QUANTITY12/Case
    • SIZE10 oz. Aerosol
    • NSF RATINGN/A
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
54.205.111.118:27