Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Bifold Door Set 48" With Opening - Pkg Qty 5

Ultra Hardware Bifold Door Set 48" With Opening - Pkg Qty 5

Item #: WBB561792

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 5

Price: $98.75
Product Information
Customer Review
Product Q&A
Ultra Hardware Bifold Door Set 48" With Opening

Features:

  • Bi-Fold Door Track & Hardware Sets
  • For doors 7/8" - 1-3/8" thick
  • For doors up to 20 lbs. each

Product Specifications

    • LENGTH INCHES50.5
    • DESCRIPTIONBi-Fold Door Track & Hardware Set
    • MANUFACTURERS PART NUMBER61203R1
    • WEIGHT LBS11.6
    • WIDTH INCHES4.5
    • HEIGHT INCHES5
    • SIZE INCHES48"
    • DOOR WIDTH INCHES--
    • PACKAGE TYPEDisplay Box
    • TYPE--
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!