Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Door Closer Parallel Size #3 - Brown, Aluminum Die-Cast
See all 15 items in product family

Ultra Hardware Door Closer Parallel Size #3 - Brown, Aluminum Die-Cast

Item #: WBB561796

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Ultra Hardware Door Closer Parallel Size #3 - Brown, Aluminum Die-Cast

Features:

  • Residential Grade Hydraulic Door Closer - Brown For metal and wood doors up to 150 lbs.
  • Non-handed (for left and right swing doors)
  • Single valve
  • Aluminum die-cast body construction
  • Standard top jamb
  • Decorative plastic cover
  • Compact design
  • Furnished w/screws & instructions.

Product Specifications

    • HEIGHT INCHES8.86
    • SIZE#3
    • FINISHBrown
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • LENGTH INCHES18.43
    • DESCRIPTIONHydraulic Door Closer
    • MANUFACTURERS PART NUMBER16115
    • WEIGHT LBS21.38
    • WIDTH INCHES13.54
    • GRADE--
    • PACKAGE TYPEBox
    • HOLE CENTERS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!