Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager Bi-Fold Set - 60" (1524 Mm) Opening For Four Doors
See all 35 items in product family

Hager Bi-Fold Set - 60" (1524 Mm) Opening For Four Doors

Item #: WBB486505

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.05 Save up to 15%
Price: $ 141.95
Product Information
Customer Review
Product Q&A
Hager Bi-Fold Set - 60" (1524 Mm) Opening For Four Doors

Features:

  • Heavy Duty Aluminum Box Track and Hardware
  • Conforms to ANSI A156.14
  • Type: D8621, D8641, D8651, D8661
  • For doors 1-3/8" (35 mm) to 1-3/4" (44 mm) thick
  • Up to 125 lbs (57 kg) per panel bi-fold
  • Up to 75 lbs (34 kg) per panel multi-fold
  • Quick release hangers allow easy door hanging and removal
  • Universal extruded aluminum track interchanges with Stanley & Johnson track and hangers
  • Hangers have 1" (25.4 mm) diameter wheels


Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed