Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager By-Pass Set - 5 (1524 Mm) Opening For Two Doors
See all 35 items in product family

Hager By-Pass Set - 5 (1524 Mm) Opening For Two Doors

Item #: WBB486549

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.85 Save up to 20%
Price: $ 157.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hager By-Pass Set - 5 (1524 Mm) Opening For Two Doors

Features:

  • Heavy Duty Aluminum Double Box Track with 3-1/2" (89 mm) Fascia and Hardware
  • Conforms to ANSI A156.14
  • Type: D8731, D8751
  • For doors 1-3/8" (35 mm) to 1-3/4" (44 mm) thick
  • Up to 250 lbs (113 kg) per door
  • Track is extruded aluminum jump-proof style with "V" shaped rails and integral 3-1/2" (88 mm) fascia
  • Hangers have four (4) 1-1/4" (32 mm) diameter wheels
  • Smooth finish fascia


Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed