Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager Heavy Duty Pocket Door Kit - 150 Lbs - 7 (2134 Mm)
See all 35 items in product family

Hager Heavy Duty Pocket Door Kit - 150 Lbs - 7 (2134 Mm)

Item #: WBB486546

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.85 Save up to 15%
Price: $ 155.95
Product Information
Customer Review
Product Q&A
Hager Heavy Duty Pocket Door Kit - 150 Lbs - 7 (2134 Mm)

Features:

  • Heavy Duty Pocket Door Kit
  • Conform to ANSI A156.14
  • Type: D8671, D8701
  • Jump proof track and rollers
  • Pre-assembled header assembly goes up quickly
  • Easy door installation and removal for painting and repair
  • Real wood split studs, size 3/4" (19 mm) x 1-5/8" (26 mm) length relative to height, steel encased for rigidity and to prevent fastener penetration into the pocket
  • Track header unit attaches to rough framing at both ends - split studs nail or screw to track header - no connections to rough header
  • 2 pair of split studs with wood inserts
  • See chart below for appropriate kit


Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed