Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12l Round Offset Pull 12" Us32d
See all 33 items in product family

12l Round Offset Pull 12" Us32d

Item #: WBB528321

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
12l Round Offset Pull 12" Us32d

Features

  • Certification: Meets ANSI A156.6 for J402 Pulls
  • Base Diameter: 1 (25 mm)
  • Projection: 2-3/4 (70 mm)
  • Offset: 3 (76 mm); 90° Standard
  • Clearance: 1-3/4 (45 mm)
  • Door Thickness: 1-3/4 (45 mm) - Standard
  • Materials: Aluminum, brass, bronze, stainless steel
  • Finishes: US3, US4, US10, US10B, US26, US26D, US28, US32, US32D
  • Fasteners: Two (2) 5/16-18 thru-bolts with finish washers
  • Handicap: 2-1/2 (64 mm) clearance available on special orders. Add prefix H to number (i.e., H12G)
  • Options: For 45° offset, add prefix X to number (i.e., X12G) Other centers available on special orders If ordered with tempered glass, specify glass thickness and hole size
  • Notes: For sizes or finishes not listed in this catalog

Product Specifications

    • LENGTH INCHES12
    • DESCRIPTIONOffset Pull
    • MANUFACTURERS PART NUMBER012L00000000032D
    • WARRANTYOne-Year
    • UNITS1
    • FINISHSatin Stainless Steel
    • BRANDHager

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!