Hinges
Size
Type
Brand
Gauge
Length
Width
Material
Height
Color
Price
Width
6 in
Height
6 in
Finish
Prime Coat
Width
8 in
Height
16 in
Finish
Aluminum
Finish
Steel
Width
2.36 in
Height
2.36 in
Finish
Silver
Hager Ecco Full Mortise, Five Knuckle, Ball Bearing Hinge ECBB1101 4.5" x 4.5" US32D
Width
4-1/2 in
Height
4-1/2 in
Finish
Satin Stainless
Bb1168 Full Mortise, Five Knuckle, Ball Bearing, Heavy Weight Hinge 4.5" X 4.5" Usp
Width
4.5 in
Height
4.5 in
Finish
Prime Coat
Bb1191 Full Mortise, Five Knuckle, Ball Bearing, Standard Weight Hinge 4.5" X 4.5" Us32d
Width
4.5 in
Height
4.5 in
Finish
Satin Stainless Steel
Finish
Silver Coated
Width
34 in
Height
8 in
Finish
Aluminum
Width
3-1/2 in
Height
1-3/4 in
Don Jo 1514-626 Door Holder, 3-1/2"Projection, Brass, Brushed Chrome - Pkg Qty 10
Width
2-1/4 in
Height
2-1/2 in
Finish
Brushed Chrome
Bb1199 Full Mortise, Five Knuckle, Ball Bearing, Heavy Weight Hinge 4.5" X 4.5" Us32d
Width
4.5 in
Height
4.5 in
Finish
Satin Stainless Steel
Width
4 in
Height
4 in
Finish
Satin Nickel
Width
2.36 in
Height
2.36 in
Finish
Aluminum
Width
4 in
Height
16 in
Finish
Stainless Steel
Finish
Satin Chrome Plated
Finish
Satin Chrome Plated
Width
34 in
Height
42 in
Finish
Stainless Steel
Width
1-1/8 in
Height
5/8 in
Finish
Brushed Chrome
Width
46 in
Height
10 in
Finish
Stainless Steel
Width
4 in
Height
16 in
Finish
Satin Stainless Steel
Width
4-1/2 in
Height
4-1/2 in
Finish
Satin Chrome
Finish
Oil Rubbed Bronze
Width
4-1/2 in
Height
4-1/2 in
Finish
Satin Chrome
Hager Ecco Full Mortise, Five Knuckle, Ball Bearing Hinge ECBB1100 4.5" x 4" US26D
Width
4 in
Height
4-1/2 in
Finish
Satin Chrome
Finish
Brushed Chrome
Finish
Satin Chrome Plated
Finish
Prime Coat
Finish
Prime Coat
Finish
Prime Coat
Width
1 in
Height
3-1/2 in
Finish
Stainless Steel
Don Jo CV 86-PC Conversion Plates, 8"x1-1/4"xCut Out to 161, Prime Coat - Pkg Qty 10
Width
1-1/4 in
Height
8 in
Finish
Prime Coat
Don Jo RP 13509 2-630 2 Remodeler Plate, 3-1/2"x9", .032 thick, Stainless Steel - Pkg Qty 10
Width
3-1/2 in
Height
9 in
Width
32 in
Height
10 in
Finish
Stainless Steel
Width
1-1/8 in
Height
5/8 in
Finish
Polished Brass
Width
3/4 in
Height
2-1/4 in
Finish
Stainless Steel
Width
34 in
Height
10 in
Finish
Stainless Steel
Don Jo 7010-628 Pull Plate W/Cast Pull, 3-1/2"x15"Plate Size, 1-5/16"Clearance, Aluminum
Width
3-1/2 in
Height
15 in
Finish
Aluminum
Width
34 in
Height
16 in
Finish
Stainless Steel
Width
4-1/2 in
Height
4-1/2 in
Finish
Prime Coat Paint