Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 232w Convex Wall Stop
See all 188 items in product family

Hager 232w Convex Wall Stop

Item #: WBB486716

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.55 Save up to 78%
Price: $ 1.84
Product Information
Customer Review
Product Q&A
Hager 232w Convex Wall Stop

Features:

  • Convex Wall Stop
  • Certification: Meets ANSI A156.16 for L02101
  • Diameter: 2-7/16" (62 mm)
  • Projection: 1" (25 mm)
  • Materials: Cast brass, bronze, stainless steel with grey rubber bumper
  • Finishes: US3, US4, US5, US9, US10, US10B, US15, US15A, US19, US26, US26D, US32, US32D
  • Concealed tamper proof mounting
  • Easy installation by inserting screwdriver through small hole in bumper
  • Specify 230T for machine screw and toggle nut screwpack (10 pk)
  • BL232W is 232W case quantity 50


Product Specifications

    • WARRANTY SOME CERTIFICATIONS1-YEAR
    • DESCRIPTIONWall Stop
    • MANUFACTURERS PART NUMBER232W00000000032D
    • TYPEConvex
    • FASTENERSOne (1) #10 x 1-1/2" PPHWS with plastic and toggle anchor
    • FINISHSatin Stainless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!