Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 790-915 Concealed Leaf Hinge - Right Hand
See all 33 items in product family

Hager 790-915 Concealed Leaf Hinge - Right Hand

Item #: WBB486605

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $952.25 Save up to 41%
Price: $ 560.00
Product Information
Customer Review
Product Q&A
Hager 790-915 Concealed Leaf Hinge - Right Hand

Features:

  • Concealed Leaf Hinge for Door of Any Material
  • For doors 1-3/4" (44 mm) thick and up to 600 pounds
  • Material: 14 Ga. (0.075" = 1.9 mm) Type 304 stainless steel
  • Finish: US32D Satin
  • Clearance: 7/32" (5.6 mm) hinge side plus standard lockside clearance
  • Fasteners: #10-24 x 5/8" S/S Dril-Kwik" (metal frame/door); #10-16 x 1-1/4" S/S Type AB (wood door)
  • Length Options: Standard and custom
  • Door/Frame Reinforcements: None required to 200 lbs, heavier weight use 16 gauge channel
  • Fire Rating: Up to 3 hour metal and 90 minute wood composite
  • 1/4" (6.3 mm) diameter stainless steel pin
  • Dual 6/6 nylon bearings between each knuckle
  • Door edge protection lip (stop side only)
  • Not recommended for doors with a beveled edge on the hinge side
  • 1/16" (1.6 mm) inset
  • Door edge protection lip (stop side only)


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • DESCRIPTIONRight-Hand Concealed Leaf Hinge
    • MANUFACTURERS PART NUMBERPR915083N32D000000K43H
    • LENGTH83-3/4
    • FASTENERS#10-24 x 5/8" S/S Dril-Kwik (metal frame/door); #10-16 x 1-1/4" S/S Type AB (woo
    • FINISHSatin Stainless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed