Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 790-926 Concealed Leaf Hinge
See all 33 items in product family

Hager 790-926 Concealed Leaf Hinge

Item #: WBB486606

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $656.15 Save up to 6%
Price: $ 615.00
Product Information
Customer Review
Product Q&A
Hager 790-926 Concealed Leaf Hinge

Features:

  • Concealed Leaf Swing Clear for Door of Any Material
  • For doors 1-3/4" (44 mm) thick and up to 600 pounds
  • Material: 14 Ga. (0.075" = 1.9 mm) Type 304 stainless steel
  • Finish: US32D Satin
  • Clearance: 9/32" (7.1 mm) minimum hinge side plus standard lockside clearance
  • Fasteners: #10-24 x 5/8" S/S Dril-Kwik" (metal frame); #10-32 x 3/4" S/S machine (used with adjustment stud); #3/8-16 x 13/8" S/S adjustment stud (metal/wood door)
  • Length Options:Standard and custom
  • Door Reinforcement: None required to 200 lbs, heavier weight use 16 gauge channel
  • For metal doors, a 1-1/8" (3.2 mm) thick reinforcement plate is strongly recommended along the hinge edge for proper thread engagement of the adjustment studs
  • Fire Rating: Up to 3 hour metal and 90 minute wood composite
  • 1/4" (6.3 mm) diameter stainless steel pin
  • Dual 6/6 nylon bearings between each knuckle
  • Wrap-around frame leaf design for easy installation and protection
  • Door edge protection lip (stop side only)
  • Useful for ADA upgrade work
  • Useful for ADA upgrade work
  • Not recommended for doors with a beveled edge on hinge side


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • DESCRIPTIONConcealed Leaf Hinge
    • MANUFACTURERS PART NUMBERPS926083B32D000001
    • LENGTH83-1/8
    • FASTENERS#10-24 x 5/8" S/S Dril-Kwik (metal frame); #10-32 x 3/4" S/S machine (used with
    • FINISHSatin Stainless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed