Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Bypass Door Set 72" - Pkg Qty 10
See all 10 items in product family

Ultra Hardware Bypass Door Set 72" - Pkg Qty 10

Item #: WBB561766

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.00 each

Sold in packages of 10

Price: $130.00
Product Information
Customer Review
Product Q&A
Ultra Hardware Bypass Door Set 72"

Features:

  • Commercial Door Closers (500BC Series) Universal application, non-handed for standard, top jamb or parallel arm installation
  • Adjustable closing & latching speed by two separate regulating valves
  • Rack and pinion mechanism contained in high tensile precision housing
  • Surface mount installation
  • Meets Grade 2 standards
  • Triple valve
  • UL listed
  • Adjustable back check function 70 to 85 prevents striking wall
  • Furnished with parallel arm bracket

Product Specifications

    • LENGTH INCHES--
    • DESCRIPTIONBy-Pass Closet Door Track & Hardware Set
    • MANUFACTURERS PART NUMBER61208
    • WEIGHT LBS30
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • SIZE INCHES72"
    • TYPEStandard Duty
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!