Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yale® Cylindrical Lockset Passage, Grade 1, AU Handle
See all 40 items in product family

Yale® Cylindrical Lockset Passage, Grade 1, AU Handle

Item #: WBB904173

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $262.00 Save up to 37%
Price: $ 163.95
Product Information
Customer Review
Product Q&A
Yale® Cylindrical Lockset Passage, Grade 1, AU Handle

Certified ANS/BHMA 156.3 Series 4000 Grade 1, Passage Function Lever always open, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 2". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3-1/2", 3-1/2" Total Extension from Door. Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.

Product Specifications

    • DOOR HANDLEAU
    • LIMITED WARRANTY5 Year
    • SERIES4000
    • HEIGHT INCHES3-1/2
    • BRANDYale®
    • KEYWAY TYPE--
    • LENGTH INCHES5-1/4
    • DESCRIPTIONCylindrical Lockset Passage
    • MANUFACTURERS PART NUMBERAU4701LN626
    • WEIGHT LBS5.50
    • WIDTH INCHES3-1/2
    • CERTIFICATION/APPROVALANSI/BHMA A156.2
    • CONSTRUCTION"Steel, Zinc, Brass"
    • FIRE RATING/APPROVALUL-cUL Listed
    • GRADE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!