Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Lock Classroom SC1 Keyway KD Lever G2 Box - Dull Chrome
See all 7 items in product family

Ultra Hardware Lock Classroom SC1 Keyway KD Lever G2 Box - Dull Chrome

Item #: WBB561882

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Ultra Hardware Lock Classroom SC1 Keyway KD Lever G2 Box - Dull Chrome

Features:

  • Dull Chrome Commercial Lockset (Entry Keyed alike in 3s)
  • Heavy duty
  • Grade 2
  • Conforms to Handicap Code ANSI A156.2 Series 4000
  • Fits doors from 1-3/8" to 1-3/4" thick
  • Furnished with 1-1/8" strike plate
  • Separate spring mechanism for inside & outside lever prevents arm sag to hold in horizontal position
  • Designed for barrier free application
  • 50 Lever travel
  • Non-handed
  • 2" Clearance from lever to door surface
  • Return of lever to 3/8" of the face of door
  • Fits the standard 161 door preparation 2-3/4" backset, 2-1/8" bore
  • Easy installation
  • Suitable for new construction & retrofit
  • Removable thru-bolts
  • UL Listed for "A" label (3 hours) single swing doors (4' x 8')
  • Concealed screw mount
  • One step rosette
  • ASA strike plate

Product Specifications

    • BACKSET2-3/4 Square
    • HEIGHT INCHES--
    • FUNCTIONSClassroom Keyed Different
    • FINISHDull Chrome
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • KEYWAY TYPESC1
    • LENGTH INCHES--
    • DESCRIPTIONLevel Lockset
    • MANUFACTURERS PART NUMBER44259
    • WEIGHT LBS48
    • WIDTH INCHES--
    • CONSTRUCTIONSteel
    • GRADE2
    • PACKAGE TYPEBox
    • TYPEAngle Lever

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!