Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Lock Storeroom Ball Sc1 Keyway Kd G2 Box - Polished Brass - Pkg Qty 6
See all 19 items in product family

Ultra Hardware Lock Storeroom Ball Sc1 Keyway Kd G2 Box - Polished Brass - Pkg Qty 6

Item #: WBB561823

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.75 each

Sold in packages of 6

Price: $148.50
Product Information
Customer Review
Product Q&A
Ultra Hardware Lock Storeroom Ball SC1 Keyway KD G2 Box - Polished Brass

Features:

  • Polished Brass Light Commercial Lockset (Storeroom KA)
  • Grade 3
  • SC4
  • 6" Pin solid brass cylinder
  • Cylinder removable for rekeying
  • Fits all doors from 1-3/8" to 1-3/4" thick
  • Internal mechanism heavy gauge cold rolled steel
  • Positive push and turn button locking mechanism
  • 3" rosettes, exterior threaded
  • Panic-proof mechanism
  • Concealed mounting screws
  • Reversible for right or left hand doors
  • T strike plate

Product Specifications

    • BACKSET2-3/4 Square
    • HEIGHT INCHES9
    • FUNCTIONSStoreroom Keyed Different
    • FINISHPolished Brass
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • KEYWAY TYPESC1
    • LENGTH INCHES23.5
    • DESCRIPTIONCylindrical Ball Lockset
    • MANUFACTURERS PART NUMBER44224
    • WEIGHT LBS61.75
    • WIDTH INCHES18.25
    • CONSTRUCTIONSteel
    • GRADE2
    • PACKAGE TYPEBox
    • TYPECommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!