Ultra Hardware Lock Storeroom Heavy Duty Ball K/D P.B. - Pkg Qty 6
See all 19 items in product family

Ultra Hardware Lock Storeroom Heavy Duty Ball K/D P.B. - Pkg Qty 6

Item #: WBB561859

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.00 each

Sold in packages of 6

Price: $120.00
Product Information
Customer Review
Product Q&A
Ultra Hardware Lock Storeroom Heavy Duty Ball K/D P.B.

Features:

  • Reversible Rim Fire Exit Devices Surface Mount Exit Bars
  • ANSI grade 1
  • Surface mount strike with extra shim
  • Fits all doors from 1 -1/2" up to 2" thick
  • Slant design eliminates open space gaps
  • Release mechanism activates at 8 lbs. of touch pressure
  • No dogging device
  • Fire exit hardware device designed for use with swinging fire doors of hollow metal and sheet metal
  • Fits all doors from 36" up to 42" in width
  • Suitable for all wood, steel, glass or aluminum doors
  • Furnished w/ stainless steel sex bolts
  • Outside cylinder sold separately

Product Specifications

    • BACKSETAdjustable
    • HEIGHT INCHES8
    • FUNCTIONSStoreroom Keyed Different
    • FINISHPolished Brass
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • KEYWAY TYPE--
    • LENGTH INCHES24.5
    • DESCRIPTIONCylindrical Ball Lockset
    • MANUFACTURERS PART NUMBER44136
    • WEIGHT LBS46.9
    • WIDTH INCHES16
    • CONSTRUCTIONSteel
    • GRADE--
    • PACKAGE TYPEBox
    • TYPELight Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!