Ball Knob Keyed Lock - Entry/Classroom Stainless Steel Keyed Different - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Ball Knob Keyed Lock - Entry/Classroom Stainless Steel Keyed Different - Pkg Qty 2

Item #: WBB079096

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 2

Price: $93.90
Product Information
Customer Review
Product Q&A
Ball Knob Keyed Lock - Entry/Classroom Stainless Steel Keyed Different

Series KL520 ball knob keyed locks for the UL520, UL523, UL524, and 520V panic devices are available from stock keyed differently or alike, and come in stainless steel material. It fits a standard ANSI #161 Door Prep. Stainless Steel Finish.

Product Specifications

    • SERIESKL520
    • MANUFACTURERS PART NUMBERKL520SS
    • BRANDS. Parker Hardware
    • DESCRIPTIONBall Knob Keyed Lock
    • COLOR FINISHStainless Steel
    • PACKAGE QUANTITY2
    • PACKAGE INCLUDESScrew Packs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!