Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yale® Exit Device Lever Trim, Locking, Less Core, Grade 1, PB Handle
See all 25 items in product family

Yale® Exit Device Lever Trim, Locking, Less Core, Grade 1, PB Handle

Item #: WBB904206

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $223.00 Save up to 30%
Price: $155.95
Product Information
Customer Review
Product Q&A
Yale® Exit Device Lever Trim, Locking, Less Core, Grade 1, PB Handle

Curved Lever handle Trim, use with Rim Cylinder, 1109 or 2109, Storeroom or Classroom Function Lever Handle always Locked, Shipped RHR Field Reversable. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.

Product Specifications

    • DOOR HANDLEPB
    • LIMITED WARRANTY1 Year
    • LENGTH INCHES9-1/2
    • MANUFACTURERS PART NUMBERPB426F630RHR
    • BRANDYale®
    • CERTIFICATION/APPROVALANSI/BHMA A156.3
    • FOR USE WITHAll Yale Exit Devices
    • PACKAGE INCLUDESCylinder Not Included
    • HEIGHT INCHES3
    • WEIGHT LBS2.50
    • WIDTH INCHES2-1/2
    • GRADE1
    • CONSTRUCTION"Steel, Brass, Zinc"
    • DESCRIPTION"Exit Device Lever Trim, Locking"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!