Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yale® Exit Device, Rim, SS Finish, Grade1, 36"L
See all 25 items in product family

Yale® Exit Device, Rim, SS Finish, Grade1, 36"L

Item #: WBB904182

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $572.00 Save up to 30%
Price: $397.95
Product Information
Customer Review
Product Q&A
Yale® Exit Device, Rim, SS Finish, Grade1, 36"L

Grade 1 Exit Device, Stainless Steel, Non-Handed for doors, 36 to 30" wide, 1-3/4" Thick, . Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.

Product Specifications

    • LIMITED WARRANTY1 Year
    • LENGTH INCHES33-3/8
    • WIDTH INCHES8
    • WEIGHT LBS9.00
    • CERTIFICATION/APPROVALANSI/BHMA A156.3
    • MANUFACTURERS PART NUMBER2100-36630
    • CONSTRUCTION"Steel, Zinc, Brass"
    • GRADE1
    • HEIGHT INCHES2-1/2
    • BRANDYale®
    • DESCRIPTION"Exit Device, Rim"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:68