Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 4500 Series Rim Exit Device - Fire Rated
See all 25 items in product family

Hager 4500 Series Rim Exit Device - Fire Rated

Item #: WBB486696

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $804.00 Save up to 32%
Price: $ 545.00
Product Information
Customer Review
Product Q&A
Hager 4500 Series Rim Exit Device

Features:

  • Function: 14 - Always Operable
  • Levers: Archer, August and Withnell levers available; Free-wheeling.
  • Escutcheon: 2-3/4" (70mm) x 10-3/4" (273mm)
  • Finishes: US3, US4, US10, US10B, US26, US26D.

Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • DESCRIPTION4500 Series Exit Device
    • MANUFACTURERS PART NUMBER4501RF36000032D
    • TYPEFire-Rated Rim
    • FASTENERS--
    • FINISHSatin Stainless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed