UL Panic Exit Bolt - Aluminum

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

UL Panic Exit Bolt - Aluminum

Item #: WBB079095

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $136.95
Product Information
Customer Review
Product Q&A
UL Panic Exit Bolt - Aluminum

Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 25" to 36" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. May also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Aluminum Finish.

Product Specifications

    • GRADE1
    • PACKAGE QUANTITY1
    • WIDTH INCHES25 - 36
    • SERIES520
    • MANUFACTURERS PART NUMBERUL520AL
    • DESCRIPTIONExit Bolt
    • PACKAGE INCLUDESMounting Fasteners
    • BRANDS. Parker Hardware
    • COLOR FINISHAluminum
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
54.205.106.138:26