Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yale® Exit Device Lever Trim, Passage, Grade 1, AU Handle, Cylindrical/Rose Trim
See all 25 items in product family

Yale® Exit Device Lever Trim, Passage, Grade 1, AU Handle, Cylindrical/Rose Trim

Item #: WBB904202

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.00 Save up to 18%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Yale® Exit Device Lever Trim, Passage, Grade 1, AU Handle, Cylindrical/Rose Trim

Passage Function Lever always active, Lever handle Meets ADA. Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.

Product Specifications

    • DOOR HANDLEAU
    • LIMITED WARRANTY1 Year
    • DESCRIPTIONExit Device Lever Trim
    • HEIGHT INCHES3-1/2
    • LENGTH INCHES5
    • DIAMETER INCHES3-1/2
    • CERTIFICATION/APPROVALANSI/BHMA A156.3
    • FOR USE WITHAll Yale Exit Devices
    • CONSTRUCTION"Steel, Zinc, Brass"
    • WEIGHT LBS4.00
    • MANUFACTURERS PART NUMBERAU448F626
    • BRANDYale®
    • GRADE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!