Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CECO Door Louver Kit, Galvannealed Steel, Fire Rated, 12"W X 24"H
See all 35 items in product family

CECO Door Louver Kit, Galvannealed Steel, Fire Rated, 12"W X 24"H

Item #: WBB863720

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 272.95
Product Information
Customer Review
Product Q&A
CECO Door Louver Kit, Galvannealed Steel, Fire Rated, 12"W X 24"H

Door Louver Kit, Includes Louvers, 20 ga. Steel, Galvannealed. Installed Louvers 12" H x 24" W, for 1-3/4" thick Doors. Fire Rated 90 Minute.

Product Specifications

    • ROUGH OPENING24"W X 12"H
    • HEIGHT INCHES12
    • CONSTRUCTIONGalvannealed Steel
    • WIDTH INCHES24
    • DESCRIPTIONDoor Louver Kit
    • MANUFACTURERS PART NUMBERLV-FL-G24X12
    • BRANDCECO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!