Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CECO Hollow Steel Security Door, Half Glass, Cylindrical Prep, Curries Hinge, 18 Ga, 32"W X 84"H
See all 168 items in product family

CECO Hollow Steel Security Door, Half Glass, Cylindrical Prep, Curries Hinge, 18 Ga, 32"W X 84"H

Item #: WBB863927

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $737.00
Product Information
Customer Review
Product Q&A
CECO Hollow Steel Half Glass Door, Cylindrical Prep, Curries Hinge, 18 GA, 32"W X 84"H

Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 37-1/8", 69-3/8", Lock Prep Location from top of Door, 42-1/4", Actual Glass Size, 29" H x 19" W, Visible Glass 28" x 18", Glass Not Included.

Product Specifications

    • LIMITED WARRANTY1 Year
    • GAUGE18
    • WIDTH INCHES32
    • HEIGHT INCHES84
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCHMDXHG2870XCYL-CU-18GA
    • FOR USE WITHCurries Hinge Location Frames (CU)
    • LOCK PREPCylindrical
    • FIRE RATING/APPROVALFire Rate Up To And Including 3/4 Hour
    • DESCRIPTIONHollow Half Glass Steel Door
    • DOOR THICKNESS INCHES1-3/4
    • BRANDCECO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:23