Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CECO Hollow Steel Security Door, Narrow Light, Mortise, Curries Hinge, 18 Ga, 32"W X 80"H
See all 168 items in product family

CECO Hollow Steel Security Door, Narrow Light, Mortise, Curries Hinge, 18 Ga, 32"W X 80"H

Item #: WBB863295

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $653.00
Product Information
Customer Review
Product Q&A
CECO Hollow Steel Narrow Light Glass Door, Mortise, Curries Hinge, 18 GA, 32"W X 80"H

Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 36-5/16", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Glass Not Included.

Product Specifications

    • LIMITED WARRANTY1 Year
    • GAUGE16
    • WIDTH INCHES32
    • HEIGHT INCHES80
    • FIRE RATING/APPROVALUp To And Including 1-1/2 Hours
    • MANUFACTURERS PART NUMBERCHMDXNL2868XMORT-CU-18GA
    • DESCRIPTIONHollow Narrow Light Steel Door
    • LOCK PREPMortise
    • CONSTRUCTIONSteel
    • FOR USE WITHSteelCraft Hinge Location Frames (ST)
    • DOOR THICKNESS INCHES1-3/4
    • BRANDCECO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:60