Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Classic Carpet Tile 21658716000, Diamond, 18"L X 18"W X 7/16"H, Bluestone, 10-PK

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Waterhog Classic Carpet Tile 21658716000, Diamond, 18"L X 18"W X 7/16"H, Bluestone, 10-PK

Item #: WBB970606

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 136.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Waterhog Classic Carpet Tile 21658716000, Diamond, 18"L X 18"W X 7/16"H, Bluestone, 10-PK

24 oz anti-static, 100% polypropylene Fiber system w/ SBR rubber backing

Product Specifications

    • COLOR FINISHBluestone
    • WIDTH INCHES18
    • SERIESWaterhog Classic
    • PATTERNDiamond
    • THICKNESS INCHES7/16
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBER21658716000
    • CONSTRUCTION24 Oz 100 Percent Polypropylene Fiber
    • BRANDAndersen Company
    • LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!