Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SNA Bare Raised Floor Panel Kit, Field PED, 2'L X 2'W, 2000 CLC, SCATStringer2, HVY-IND

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

SNA Bare Raised Floor Panel Kit, Field PED, 2'L X 2'W, 2000 CLC, SCATStringer2, HVY-IND

Item #: WBB893221

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $62.95
Product Information
Photo/Video Gallery
Product Q&A
SNA Bare Raised Floor Panel Kit, Field PED, 2'L X 2'W, 2000 CLC, SCATStringer2, HVY-IND

The SNA Air Tight System is a system that is specifically designed to minimize air leakage, when the access floor is to be used as a plenum. This system incorporates the use of a clip on air tight stringer that acts as a barrier in between the panels to eliminate air leakage.

Features
  • Kit Surface Area Coverage: 4Sq/Ft
  • Pedestal Part #: S3Field
  • Pedestal Qty: 4
  • Panel Part #: SNASC642000UF2000lbcementiousBare
  • Panel Qty: 1
  • Stringer Part #: SCATStringer 2
  • Stringer Qty: 4
  • Screw Part#: ScrewType1
  • Screw Qty: 8
How To Shop:

Product Specifications

  • PEDESTAL QUANTITY4
  • PEDESTAL HEIGHT INCHES4" to 7"
  • PEDESTAL WIDTH INCHES4
  • PEDESTAL AXIAL LOAD3000
  • PEDESTAL GRADEM-SI
  • PANEL LENGTH INCHES24
  • PEDESTAL TYPES3Field
  • PEDESTAL PERIMETER QUANTITY4
  • PANEL WIDTH INCHES24
  • PANEL HEIGHT INCHES1-2/5
  • PANEL MFR PART#SNASC642000UF2000lbCementitiousBare
  • PANEL TYPEBare Cementious Panel
  • PANEL QUANTITY1
  • PANEL GRADEHeavy Industrial
  • CONCENTRATED LOAD LBS2000
  • ULTIMATE LOAD LBS6000
  • ROLLING LOAD LBS1500
  • IMPACT LOAD LBS150
  • UNIFORM LOAD LBS950
  • STRINGER LENGTH INCHES24
  • STRINGER WIDTH INCHES1/2
  • STRINGER HEIGHT INCHES1/2
  • STRINGER MFR PART#SCATStringer 2
  • STRINGER GRADEM-SI
  • STRINGER FINISH TYPEHot Dip Galvanized
  • STRINGER QUANTITY4
  • SCREW LENGTH INCHES1-1/2
  • SCREW WIDTH INCHES1/5
  • SCREW HEIGHT INCHES2
  • SCREW MFR PART#ScrewType1
  • SCREW QUANTITY8
  • COLOR FINISHGray Powder Coated
  • BRANDSNA
  • DESCRIPTIONBare Raised Floor Panel Kit
  • MANUFACTURERS PART NUMBERGIK30-4SQ/FT-SCATStringer 2
  • COVERAGE (SQ. FT)4
  • PEDESTAL LENGTH INCHES4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.