Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SNA Oversized Raised Floor Panel, Anti-Static HPL Finish, 24"L X 31"W, 1000 CLC, Heavy

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

SNA Oversized Raised Floor Panel, Anti-Static HPL Finish, 24"L X 31"W, 1000 CLC, Heavy

Item #: WBB893356

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
SNA Oversized Raised Floor Panel, Anti-Static HPL Finish, 24L X 31W, 1000 CLC, Heavy

The panels shall be 24 X 24 in size and shall be interchangeable with other panels except where panels are cut to perimeters, services etc. The panels shall be easily removed and replaced without disturbing adjacent panels. This can be done by one person using a dual-suction panel lifter. The panels shall consist of a hardened steel top & bottom sheet plate with corrosion resistant protection, inside and out, encapsulating a structural cementious core. The panels shall be a rigid structural assembly, fabricated with a size and squareness tolerance of 1/100 and a flatness tolerance of 1/50 measured on a diagonal across the top of the panel.

APPLICATION OF USE

  • Control/Switch & Communication Room
  • Data Centre
How To Shop:

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES31
    • HEIGHT INCHES1-2/5
    • COLOR FINISHHPL Finish
    • BRANDSNA
    • DESCRIPTIONOversized Anti-Static HPL Floor Panel
    • MANUFACTURERS PART NUMBERSNASC641000HPL81928001000lbCementitiousHPL
    • GRADEHeavy (1000 CLC)
    • PANEL MFR PART#SNASC641000HPL81928001000lbCementitiousHPL
    • PANEL TYPEHigh Pressure Laminate Cementious Panel
    • PANEL QUANTITY1
    • PANEL GRADEHeavy
    • CONCENTRATED LOAD LBS1000
    • ULTIMATE LOAD LBS3000
    • ROLLING LOAD LBS800
    • IMPACT LOAD LBS150
    • UNIFORM LOAD LBS520

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.