Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

SNA Raised Floor Air Distribution Panel Kit, 2'L X 2'W, 1500 CLC, SCS2 Stringer, 17% Open, INDUST

Item #: WBB893226

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $120.95
Product Information
Photo/Video Gallery
Product Q&A
SNA Raised Floor Air Distribution Panel Kit, 2'L X 2'W, 1500 CLC, SCS2 Stringer, 17% Open, INDUST

The SC HPL System is designed for those applications used for computer/data/communications switch room applications incorporating a 1/16 thick anti-static HPL covering. The HPL protects individuals from voltage shorts that can occur with electrical equipment on an access floor and also creates an electrostatic discharge which helps prevent build up of the static electricity which can cause damage to the equipment.

Features
  • Kit Surface Area Coverage: 4Sq/Ft
  • Pedestal Part #: S818FieldPerimeter
  • Pedestal Qty: 4
  • Panel Part #: SPP15008192BPE17PerforatedPanelHPL
  • Panel Qty: 1
  • Stringer Part #: SCS2
  • Stringer Qty: 8
  • Screw Part#: ScrewType1
  • Screw Qty: 8
How To Shop:

Product Specifications

  • PANEL QUANTITY1
  • PANEL TYPEHigh Pressure Laminate Perforated Panel
  • CONCENTRATED LOAD LBS1500
  • ULTIMATE LOAD LBS4500
  • ROLLING LOAD LBS1250
  • BRANDSNA
  • PEDESTAL AXIAL LOAD3000
  • PEDESTAL GRADEM-SI
  • PEDESTAL PERIMETER QUANTITY4
  • PEDESTAL TYPES818FieldPerimeter
  • PANEL LENGTH INCHES24
  • UNIFORM LOAD LBS740
  • STRINGER LENGTH INCHES24
  • STRINGER WIDTH INCHES1/2
  • STRINGER HEIGHT INCHES1
  • STRINGER MFR PART#SCS2
  • STRINGER GRADEM-SI
  • STRINGER FINISH TYPEHot Dip Galvanized
  • STRINGER QUANTITY8
  • SCREW LENGTH INCHES1-1/2
  • SCREW WIDTH INCHES1/5
  • SCREW HEIGHT INCHES2
  • SCREW MFR PART#ScrewType1
  • SCREW QUANTITY8
  • FINISHED FLOOR HEIGHT20"
  • PANEL WIDTH INCHES24
  • PANEL HEIGHT INCHES1-2/5
  • COLOR FINISHGray Powder Coated
  • IMPACT LOAD LBS150
  • DESCRIPTIONRaised Floor Air Distribution Panel Kit (17%)
  • MANUFACTURERS PART NUMBERGIK23-4SQ/FT
  • COVERAGE (SQ. FT)4
  • PEDESTAL QUANTITY4
  • PEDESTAL LENGTH INCHES4
  • PEDESTAL WIDTH INCHES4
  • PEDESTAL HEIGHT INCHES16" to 18"
  • PERCENT OPENING17
  • PANEL MFR PART#SPP15008192BPE17PerforatedPanelHPL
  • PANEL GRADEIndustrial
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.